Bussmann (Eaton) S500 Series 250V Fast-Acting Low Breaking Capacity Glass Tube Fuse (Bulk Pack) | Graybar Store
Bussmann (Eaton) - S500 Series 250V Fast-Acting Low Breaking Capacity Glass Tube Fuse (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    S500 Series 250V Fast-Acting Low Breaking Capacity Glass Tube Fuse (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    Fast-acting, low breaking capacity glass tube fuse.

    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 5 Dia x 20 L mm
    • Fuse Type Fast-Acting
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Additional Features
    Voltage Rating
    Frequency Rating
    Standard
    Amps
    Type of Indicators
    Material
    Price
    BK/S500-2-R
    25142192
    35 A
    Low Breaking Capacity
    250 V AC
    50 Hz
    BSI; CCC; IMQ; PSE; SEMKO; VDE; cURus
    32 to 10000mA
    Alarm Circuit Indicator; Visual Spring Indicator
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    116
    .30
    100 Ea
    /
    Package
    25142192
    Interrupt Rating
    35 A
    Additional Features
    Low Breaking Capacity
    Voltage Rating
    250 V AC
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; IMQ; PSE; SEMKO; VDE; cURus
    Amps
    32 to 10000mA
    Type of Indicators
    Alarm Circuit Indicator; Visual Spring Indicator
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    116
    .30
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/S500-1-R
    25142190
    35 A
    Low Breaking Capacity
    250 V AC
    50 Hz
    BSI; CCC; IMQ; PSE; SEMKO; VDE; cURus
    32 to 10000mA
    Alarm Circuit Indicator; Visual Spring Indicator
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    116
    .30
    100 Ea
    /
    Package
    25142190
    Interrupt Rating
    35 A
    Additional Features
    Low Breaking Capacity
    Voltage Rating
    250 V AC
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; IMQ; PSE; SEMKO; VDE; cURus
    Amps
    32 to 10000mA
    Type of Indicators
    Alarm Circuit Indicator; Visual Spring Indicator
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    116
    .30
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/S500-250-R
    25142262
    35 A
    Low Breaking Capacity
    250 V AC
    50 Hz
    BSI; CCC; IMQ; SEMKO; VDE; cURus
    32 to 10000mA
    Alarm Circuit Indicator; Visual Spring Indicator
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    143
    .87
    100 Ea
    /
    Package
    25142262
    Interrupt Rating
    35 A
    Additional Features
    Low Breaking Capacity
    Voltage Rating
    250 V AC
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; IMQ; SEMKO; VDE; cURus
    Amps
    32 to 10000mA
    Type of Indicators
    Alarm Circuit Indicator; Visual Spring Indicator
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    143
    .87
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BK/S500-500-R
    25097628
    35 A
    Low Breaking Capacity
    250 V AC
    50 Hz
    BSI; CCC; IMQ; SEMKO; VDE; cURus
    32 to 10000mA
    Alarm Circuit Indicator; Visual Spring Indicator
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    116
    .30
    100 Ea
    /
    Package
    25097628
    Interrupt Rating
    35 A
    Additional Features
    Low Breaking Capacity
    Voltage Rating
    250 V AC
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; IMQ; SEMKO; VDE; cURus
    Amps
    32 to 10000mA
    Type of Indicators
    Alarm Circuit Indicator; Visual Spring Indicator
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    116
    .30
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142192 SKU, 25142192 ANALYTICS...
    Voltage Rating
    250 V AC
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; IMQ; PSE; SEMKO; VDE; cURus
    Amps
    32 to 10000mA
    Type of Indicators
    Alarm Circuit Indicator; Visual Spring Indicator
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    Price
    $
    116
    .30
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142190 SKU, 25142190 ANALYTICS...
    Voltage Rating
    250 V AC
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; IMQ; PSE; SEMKO; VDE; cURus
    Amps
    32 to 10000mA
    Type of Indicators
    Alarm Circuit Indicator; Visual Spring Indicator
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    Price
    $
    116
    .30
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142262 SKU, 25142262 ANALYTICS...
    Voltage Rating
    250 V AC
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; IMQ; SEMKO; VDE; cURus
    Amps
    32 to 10000mA
    Type of Indicators
    Alarm Circuit Indicator; Visual Spring Indicator
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    Price
    $
    143
    .87
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25097628 SKU, 25097628 ANALYTICS...
    Voltage Rating
    250 V AC
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; IMQ; SEMKO; VDE; cURus
    Amps
    32 to 10000mA
    Type of Indicators
    Alarm Circuit Indicator; Visual Spring Indicator
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    Price
    $
    116
    .30
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available