Bussmann (Eaton) S500 Series 250V Fast-Acting Low Breaking Capacity Fuse | Graybar Store
Bussmann (Eaton) - S500 Series 250V Fast-Acting Low Breaking Capacity Fuse
+ / - Hover over image to Zoom
Other Views

    S500 Series 250V Fast-Acting Low Breaking Capacity Fuse

    Manufacturer: Bussmann (Eaton)
         

    Glass tube with nickel-plated brass endcaps (silver-plated endcaps 32-125mA).

    • Fast-Acting, Low Breaking Capacity
    • Optional Axial Leads Available
    • 5 x 20mm Physical Size
    • Glass Tube With Silver Plated (32-125mA) and Nickel-Plated (160mA-10A) Endcaps
    • Designed to IEC 60127-2 (160mA-10A)
    See More >>
    • Manufacturer Bussmann (Eaton)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    S500-8-R
    25090318
    8A
    250V
    $
    9
    .41
    5 Ea
    /
    Package
    25090318
    Amps
    8A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    9
    .41
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S500-500-R
    25090310
    500mA
    250V
    $
    9
    .58
    5 Ea
    /
    Package
    25090310
    Amps
    500mA
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    9
    .58
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S500-1-R
    25090308
    1A
    250V
    $
    6
    .08
    5 Ea
    /
    Package
    25090308
    Amps
    1A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    6
    .08
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S500-3.15-R
    25142202
    3.15A
    250V
    $
    9
    .58
    5 Ea
    /
    Package
    25142202
    Amps
    3.15A
    Voltage Rating
    250V
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    $
    9
    .58
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S500-6.3-R
    25090313
    6.3A
    250 V AC
    63 A
    Low Breaking Capacity Fuse
    50 Hz
    BSI; CCC; CE; CSA Certified; IMQ; SEMKO; VDE; cURus
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    9
    .58
    5 Ea
    /
    Package
    25090313
    Amps
    6.3A
    Voltage Rating
    250 V AC
    Interrupt Rating
    63 A
    Additional Features
    Low Breaking Capacity Fuse
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; CE; CSA Certified; IMQ; SEMKO; VDE; cURus
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    $
    9
    .58
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090318 SKU, 25090318 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    9
    .41
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090310 SKU, 25090310 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    9
    .58
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090308 SKU, 25090308 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    6
    .08
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25142202 SKU, 25142202 ANALYTICS...
    Interrupt Rating
    Additional Features
    Frequency Rating
    Standard
    Material
    Price
    $
    9
    .58
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090313 SKU, 25090313 ANALYTICS...
    Interrupt Rating
    63 A
    Additional Features
    Low Breaking Capacity Fuse
    Frequency Rating
    50 Hz
    Standard
    BSI; CCC; CE; CSA Certified; IMQ; SEMKO; VDE; cURus
    Material
    Glass Tube; Nickel-Plated Brass (End Cap)
    Price
    $
    9
    .58
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available