Siemon S210AB2-64FT S210® Field Termination Kits | Graybar Store
Siemon - S210® Field Termination Kits - S210AB2-64FT
+ / - Hover over image to Zoom
Other Views

    S210® Field Termination Kits

    Manufacturer: Siemon
    Manufacturer #: S210AB2-64FT
    SKU: 98311065
    $60.14
    Checking Pricing
         
    Product Includes:S210 Wiring Block, S210 4-Pair Connecting Block, and Label Holders With White Designation Label.
    Color:None
    Dimensions (Inches):10.71W x 3.6H x 3.26D
    Mounting Type:With Legs
    No. of Pairs:64
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S210AB2-64FT
    • Color None
    • Category Cat 6
    • Dimensions (Inches) 10.71W x 3.6H x 3.26D
    • Mounting Type With Legs
    • No. of Pairs 64
    • Product Includes S210 Wiring Block, S210 4-Pair Connecting Block, and Label Holders With White Designation Label.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S210® 64-pair field termination kit with legs and 4-pair connecting blocks.
    • Durable design, rugged high impact, flame-retardant polycarbonate easily withstands force of impact tool
    • Ideal for use in cross connect and consolidation point applications
    • Termination strips are marked in 4 pair increments