Siemon S210® Field Termination Kits | Graybar Store
Siemon - S210® Field Termination Kits
+ / - Hover over image to Zoom
Other Views

    S210® Field Termination Kits

    Manufacturer: Siemon
         

    Siemon's field termination kit comes complete with S210 wiring blocks with detachable legs, S210 connecting blocks and label holders with designation labels.

    • Durable design, rugged high impact, flame-retardant polycarbonate easily withstands force of impact tool
    • Ideal for use in cross connect and consolidation point applications
    • Termination strips are marked in 4 pair increments
    See More >>
    • Manufacturer Siemon
    • Category Cat 6
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Product Includes
    Color
    Dimensions (Inches)
    Mounting Type
    No. of Pairs
    Use With
    Style
    Price
    S210AB2-64FT
    98311065
    S210 Wiring Block, S210 4-Pair Connecting Block, and Label Holders With White Designation Label.
    None
    10.71W x 3.6H x 3.26D
    With Legs
    64
    $
    60
    .14
    /
    EA
    98311065
    Product Includes
    S210 Wiring Block, S210 4-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Dimensions (Inches)
    10.71W x 3.6H x 3.26D
    Mounting Type
    With Legs
    No. of Pairs
    64
    Use With
    Style
    $
    60
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S210AB2-128FT
    98311063
    Label holders with white designation labels; S210 Connecting Blocks; S210 Wiring Blocks with
    10.71 W x 3.26 D x 7.2 H
    128
    S210 Wiring Blocks
    Without Legs
    $
    133
    .44
    /
    EA
    98311063
    Product Includes
    Label holders with white designation labels; S210 Connecting Blocks; S210 Wiring Blocks with
    Color
    Dimensions (Inches)
    10.71 W x 3.26 D x 7.2 H
    Mounting Type
    No. of Pairs
    128
    Use With
    S210 Wiring Blocks
    Style
    Without Legs
    $
    133
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S210AB2-192FT
    98311064
    Label holders with white designation labels; S210 Connecting Blocks; S210 Wiring Blocks with
    10.71 W x 3.26 D x 10.81 H
    192
    S210 Wiring Blocks
    Without Legs
    $
    178
    .30
    /
    EA
    98311064
    Product Includes
    Label holders with white designation labels; S210 Connecting Blocks; S210 Wiring Blocks with
    Color
    Dimensions (Inches)
    10.71 W x 3.26 D x 10.81 H
    Mounting Type
    No. of Pairs
    192
    Use With
    S210 Wiring Blocks
    Style
    Without Legs
    $
    178
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98311065 SKU, 98311065 ANALYTICS...
    Dimensions (Inches)
    10.71W x 3.6H x 3.26D
    Mounting Type
    With Legs
    No. of Pairs
    64
    Use With
    Style
    Price
    $
    60
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98311063 SKU, 98311063 ANALYTICS...
    Dimensions (Inches)
    10.71 W x 3.26 D x 7.2 H
    Mounting Type
    No. of Pairs
    128
    Use With
    S210 Wiring Blocks
    Style
    Without Legs
    Price
    $
    133
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98311064 SKU, 98311064 ANALYTICS...
    Dimensions (Inches)
    10.71 W x 3.26 D x 10.81 H
    Mounting Type
    No. of Pairs
    192
    Use With
    S210 Wiring Blocks
    Style
    Without Legs
    Price
    $
    178
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available