Leviton S2000-PS S2000 Series Surge Protective Power Strip with 9 Outlets | Graybar Store
Leviton - S2000 Series Surge Protective Power Strip with 9 Outlets - S2000-PS
+ / - Hover over image to Zoom
Other Views

    S2000 Series Surge Protective Power Strip with 9 Outlets

    Manufacturer: Leviton
    Manufacturer #: S2000-PS
    SKU: 25121213
    $43.73
    Checking Pricing
         
    Voltage (Volts):120
    Amps:15 A
    Length:6 ft.
    Additional Features:9 outlets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # S2000-PS
    • Voltage (Volts) 120
    • Additional Features 9 outlets
    • Amps 15 A
    • Length 6 ft.
    • Country of Origin CN - China
    Product Overview:
    120 Volt/15 Amp, Office Grade Surge Strip, ABS Plastic Enclosure, 6-Ft, 5-15P plug