Siemon S110AW1-50 S110® Wiring Block | Graybar Store
Siemon - S110® Wiring Block - S110AW1-50
+ / - Hover over image to Zoom
Other Views

    S110® Wiring Block

    Manufacturer: Siemon
    Manufacturer #: S110AW1-50
    SKU: 92124442
    $11.77
    Checking Pricing
         
    Mounting Type:With Legs
    Dimensions (Inches):10.71W x 1.8H x 3.26D
    No. of Pairs:50
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110AW1-50
    • Color None
    • Category Cat 5e
    • Dimensions (Inches) 10.71W x 1.8H x 3.26D
    • Mounting Type With Legs
    • No. of Pairs 50
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110® 50-pair wiring block with legs.
    • Durable design, rugged high impact, flame-retardant polycarbonate easily withstands force of impact tool
    • Ideal for use in cross connect and consolidation point applications
    • Termination strips are marked in 5 pair increments