Siemon S110® Wiring Block with Legs | Graybar Store
Siemon - S110® Wiring Block with Legs
+ / - Hover over image to Zoom
Other Views

    S110® Wiring Block with Legs

    Manufacturer: Siemon
         

    Siemon's S110 field termination kits combine category 5e performance with unparrallel installation features. This block includes the standoff legs.

    • Durable design, rugged high impact, flame-retardant polycarbonate easily withstands force of impact tool
    • Ideal for use in cross connect and consolidation point applications
    • Termination strips are marked in 5 pair increments
    See More >>
    • Manufacturer Siemon
    • Category Cat 5e
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Mounting Type
    Dimensions (Inches)
    No. of Pairs
    Color
    Use With
    Product Includes
    Style
    Price
    S110AW1-50
    92124442
    With Legs
    10.71W x 1.8H x 3.26D
    50
    None
    $
    11
    .77
    /
    EA
    92124442
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.71W x 1.8H x 3.26D
    No. of Pairs
    50
    Color
    None
    Use With
    Product Includes
    Style
    $
    11
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AW2-100
    96023246
    With Legs
    10.71W x 3.6H x 3.26D
    100
    None
    $
    21
    .08
    /
    EA
    96023246
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.71W x 3.6H x 3.26D
    No. of Pairs
    100
    Color
    None
    Use With
    Product Includes
    Style
    $
    21
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AW2-300
    96023248
    10.71 W x 3.26 D x 10.8 H
    300
    Connecting Blocks
    Connecting blocks to complete each 25-pair termination strip on the S110 wiring block
    With Legs
    $
    47
    .68
    /
    EA
    96023248
    Mounting Type
    Dimensions (Inches)
    10.71 W x 3.26 D x 10.8 H
    No. of Pairs
    300
    Color
    Use With
    Connecting Blocks
    Product Includes
    Connecting blocks to complete each 25-pair termination strip on the S110 wiring block
    Style
    With Legs
    $
    47
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92124442 SKU, 92124442 ANALYTICS...
    No. of Pairs
    50
    Color
    None
    Use With
    Product Includes
    Style
    Price
    $
    11
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023246 SKU, 96023246 ANALYTICS...
    No. of Pairs
    100
    Color
    None
    Use With
    Product Includes
    Style
    Price
    $
    21
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023248 SKU, 96023248 ANALYTICS...
    No. of Pairs
    300
    Color
    Use With
    Connecting Blocks
    Product Includes
    Connecting blocks to complete each 25-pair termination strip on the S110 wiring block
    Style
    With Legs
    Price
    $
    47
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available