Siemon S110P4-A4-03 S110® To MC Cable Assemblies, Cat 5e, 3FT | Graybar Store
Siemon - S110® To MC Cable Assemblies, Cat 5e, 3FT - S110P4-A4-03
+ / - Hover over image to Zoom
Other Views

    S110® To MC Cable Assemblies, Cat 5e, 3FT

    Manufacturer: Siemon
    Manufacturer #: S110P4-A4-03
    SKU: 94008511
    $16.25
    Checking Pricing
         
    Connector Configurations:S110-to-modular (Cat 5e) T568B plug
    Length (Meters):0.91
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110P4-A4-03
    • Length (Meters) 0.91
    • Connector Configurations S110-to-modular (Cat 5e) T568B plug
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    4-pair S110-to-modular T568B plug, 0.91 meter (3 feet).
    • Ergonomic handle aids in insertion and removal of the patch plug from 110 connecting block
    • Directional arrow provided to assist in proper insertion orientation
    • Clear plastic housing allows the conductor colors and positions o be visible for matching termination positions on the opposite end
    • Each plug housing includes built-in polarization features to ensure proper tip-ring orientation during connection