Siemon TAP-110-U1 S110® Test Adapter USOC | Graybar Store
Siemon - S110® Test Adapter USOC - TAP-110-U1
+ / - Hover over image to Zoom
Other Views

    S110® Test Adapter USOC

    Manufacturer: Siemon
    Manufacturer #: TAP-110-U1
    SKU: 94071741
    $43.17
    Checking Pricing
         
    No. of Pairs:1
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # TAP-110-U1
    • Color None
    • Category USOC
    • No. of Pairs 1
    • Wiring Configuration 6-Position USOC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110® 1-pair, 6-position test adapter for USOC wiring.
    • Use for both terminated and unterminated 110-style connecting block
    • 1-pair, 6-position, USOC wiring