Siemon TAP-110-A4 S110® Test Adapter Category 5e | Graybar Store
Siemon - S110® Test Adapter Category 5e - TAP-110-A4
+ / - Hover over image to Zoom
Other Views

    S110® Test Adapter Category 5e

    Manufacturer: Siemon
    Manufacturer #: TAP-110-A4
    SKU: 94071751
    $98.47
    Checking Pricing
         
    No. of Pairs:4
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # TAP-110-A4
    • Color None
    • Category Cat 5e
    • No. of Pairs 4
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110® 4-pair test adapter for category5e T568B wiring.
    • Use for both terminated and unterminated 110-style connecting block
    • Category 5e compatible, 4-pair, 8-position, T568B wiring