Siemon TAP-110-T4 S110® Test Adapter, 4P8P, USOC | Graybar Store
Siemon - S110® Test Adapter, 4P8P, USOC - TAP-110-T4
+ / - Hover over image to Zoom
Other Views

    S110® Test Adapter, 4P8P, USOC

    Manufacturer: Siemon
    Manufacturer #: TAP-110-T4
    SKU: 94071750
    $98.47
    Checking Pricing
         
    Color:None
    No. of Pairs:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # TAP-110-T4
    • Color None
    • Category USOC
    • No. of Pairs 4
    • Wiring Configuration 8-Position USOC
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110® 4-pair, 8-position test adapter for USOC wiring.
    • Use for both terminated and unterminated 110-style connecting block
    • 4-pair, 8-position, USOC wiring