Siemon S110AB5-100JP S110 Modular Jack Wall Mount Blocks, 12-Port | Graybar Store
Siemon - S110 Modular Jack Wall Mount Blocks, 12-Port - S110AB5-100JP
+ / - Hover over image to Zoom
Other Views

    S110 Modular Jack Wall Mount Blocks, 12-Port

    Manufacturer: Siemon
    Manufacturer #: S110AB5-100JP
    SKU: 22070280
    $122.35
    Checking Pricing
         
    Dimensions (Inches):10.7W x 3.6H x 3.26D
    No. of Ports / Connectors:12
    Mounting Type:With Detachable Legs
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110AB5-100JP
    • Category Cat 5e
    • No. of Ports / Connectors 12
    • Dimensions (Inches) 10.7W x 3.6H x 3.26D
    • Mounting Type With Detachable Legs
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    12-port modular jack block with detachable legs.
    • Detachable legs
    • Faster termination
    • Jacks are IEC compliant
    • Universal wiring