Siemon S110® Modular Jack Wall Mount Blocks | Graybar Store
Siemon - S110® Modular Jack Wall Mount Blocks
+ / - Hover over image to Zoom
Other Views

    S110® Modular Jack Wall Mount Blocks

    Manufacturer: Siemon
         

    Siemon's modular jack block provides a pre-wired distribution solution for network applications. The modular jack block can be wall mounted and is typically used to connect horizontal cabling to network equipment.

    • Modular outlets are located on the front of the panel for easy access
    • Faster termination
    • Jacks are IEC compliant
    • Universal wiring
    See More >>
    • Manufacturer Siemon
    • Category Cat 5e
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    No. of Ports / Connectors
    Mounting Type
    Product Includes
    No. of Pairs
    No. of Ports
    Style
    Price
    S110AB5-100JP
    22070280
    10.7W x 3.6H x 3.26D
    12
    With Detachable Legs
    $
    122
    .35
    /
    EA
    22070280
    Dimensions (Inches)
    10.7W x 3.6H x 3.26D
    No. of Ports / Connectors
    12
    Mounting Type
    With Detachable Legs
    Product Includes
    No. of Pairs
    No. of Ports
    Style
    $
    122
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AB5-300JP
    22071097
    10.7W x 10.8H x 3.26D
    36
    With Permanent Legs
    $
    358
    .33
    /
    EA
    22071097
    Dimensions (Inches)
    10.7W x 10.8H x 3.26D
    No. of Ports / Connectors
    36
    Mounting Type
    With Permanent Legs
    Product Includes
    No. of Pairs
    No. of Ports
    Style
    $
    358
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AB5-50JP
    22070025
    10.7W x 1.8H x 3.26D
    6
    With Detachable Legs
    $
    52
    .42
    /
    EA
    22070025
    Dimensions (Inches)
    10.7W x 1.8H x 3.26D
    No. of Ports / Connectors
    6
    Mounting Type
    With Detachable Legs
    Product Includes
    No. of Pairs
    No. of Ports
    Style
    $
    52
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AB5-200JP
    22072332
    10.71 W x 3.26 D x 7.2 H
    Wall Mount
    Cable managers and covers to route and protect horizontal cables for a clean appearance
    4
    24
    With Legs
    $
    244
    .71
    /
    EA
    22072332
    Dimensions (Inches)
    10.71 W x 3.26 D x 7.2 H
    No. of Ports / Connectors
    Mounting Type
    Wall Mount
    Product Includes
    Cable managers and covers to route and protect horizontal cables for a clean appearance
    No. of Pairs
    4
    No. of Ports
    24
    Style
    With Legs
    $
    244
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22070280 SKU, 22070280 ANALYTICS...
    Mounting Type
    With Detachable Legs
    Product Includes
    No. of Pairs
    No. of Ports
    Style
    Price
    $
    122
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22071097 SKU, 22071097 ANALYTICS...
    Mounting Type
    With Permanent Legs
    Product Includes
    No. of Pairs
    No. of Ports
    Style
    Price
    $
    358
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22070025 SKU, 22070025 ANALYTICS...
    Mounting Type
    With Detachable Legs
    Product Includes
    No. of Pairs
    No. of Ports
    Style
    Price
    $
    52
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22072332 SKU, 22072332 ANALYTICS...
    Mounting Type
    Wall Mount
    Product Includes
    Cable managers and covers to route and protect horizontal cables for a clean appearance
    No. of Pairs
    4
    No. of Ports
    24
    Style
    With Legs
    Price
    $
    244
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available