Siemon S110AB2-300FT S110® Field Termination Kit | Graybar Store
Siemon - S110® Field Termination Kit - S110AB2-300FT
+ / - Hover over image to Zoom
Other Views

    S110® Field Termination Kit

    Manufacturer: Siemon
    Manufacturer #: S110AB2-300FT
    SKU: 96023243
    $116.27
    Checking Pricing
         
    Mounting Type:With Legs
    Dimensions (Inches):10.71W x 10.8H x 3.26D
    Product Includes:S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    No. of Pairs:300
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110AB2-300FT
    • Color None
    • Category Cat 5e
    • Dimensions (Inches) 10.71W x 10.8H x 3.26D
    • Mounting Type With Legs
    • No. of Pairs 300
    • Product Includes S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110® 300-pair field termination kit with legs and 4-pair connecting blocks.
    • Durable design, rugged high impact, flame-retardant polycarbonate easily withstands force of impact tool
    • Ideal for use in cross connect and consolidation point applications
    • Termination strips are marked in 5 pair increments
    • Connecting blocks are color coded