Siemon S110® Field Termination Kit | Graybar Store
Siemon - S110® Field Termination Kit
+ / - Hover over image to Zoom
Other Views

    S110® Field Termination Kit

    Manufacturer: Siemon
         

    Siemon's S110 field termination kits combine category 5e performance with unparrallel installation features. Each kit includes the connecting blocks to complete each 25-pair termination strip on the S110 wiring block.

    • Durable design, rugged high impact, flame-retardant polycarbonate easily withstands force of impact tool
    • Ideal for use in cross connect and consolidation point applications
    • Termination strips are marked in 5 pair increments
    • Connecting blocks are color coded
    See More >>
    • Manufacturer Siemon
    • Category Cat 5e
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Mounting Type
    Dimensions (Inches)
    Product Includes
    Color
    Use With
    No. of Pairs
    Style
    Price
    S110AA2-100FT
    96023236
    With Detachable Legs
    10.71W x 3.6H x 3.26D
    S110 Wiring Block, S110 5-Pair Connecting Block, and Label Holders With White Designation Label.
    None
    100
    $
    41
    .22
    /
    EA
    96023236
    Mounting Type
    With Detachable Legs
    Dimensions (Inches)
    10.71W x 3.6H x 3.26D
    Product Includes
    S110 Wiring Block, S110 5-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    100
    Style
    $
    41
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AB2-100FT
    96023239
    With Detachable Legs
    10.71W x 3.6H x 3.26D
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    None
    100
    $
    40
    .60
    /
    EA
    96023239
    Mounting Type
    With Detachable Legs
    Dimensions (Inches)
    10.71W x 3.6H x 3.26D
    Product Includes
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    100
    Style
    $
    40
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AA2-300FT
    96023242
    With Legs
    10.71W x 10.8H x 3.26D
    S110 Wiring Block, S110 5-Pair Connecting Block, and Label Holders With White Designation Label.
    None
    300
    $
    116
    .49
    /
    EA
    96023242
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.71W x 10.8H x 3.26D
    Product Includes
    S110 Wiring Block, S110 5-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    300
    Style
    $
    116
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AB2-300FT
    96023243
    With Legs
    10.71W x 10.8H x 3.26D
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    None
    300
    $
    116
    .27
    /
    EA
    96023243
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.71W x 10.8H x 3.26D
    Product Includes
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    300
    Style
    $
    116
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AB1-50FT
    96015550
    With Detachable Legs
    10.7W x 1.8H x 3.26D
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    None
    50
    $
    26
    .20
    /
    EA
    96015550
    Mounting Type
    With Detachable Legs
    Dimensions (Inches)
    10.7W x 1.8H x 3.26D
    Product Includes
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    50
    Style
    $
    26
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110MA2-300FT
    96023249
    Wall Mount
    8.5 W x 6 D x 16 H
    300
    $
    222
    .16
    /
    EA
    96023249
    Mounting Type
    Wall Mount
    Dimensions (Inches)
    8.5 W x 6 D x 16 H
    Product Includes
    Color
    Use With
    No. of Pairs
    300
    Style
    $
    222
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110AA1-50FT
    98303214
    10.71 W x 3.26 D x 1.8 H
    Label holders with white designation labels; S110 Connecting Blocks; S110 Wiring Blocks with
    Clear Label Holders; S110 Connecting Blocks; S110 Wiring Blocks
    50
    With Legs
    $
    27
    .95
    /
    EA
    98303214
    Mounting Type
    Dimensions (Inches)
    10.71 W x 3.26 D x 1.8 H
    Product Includes
    Label holders with white designation labels; S110 Connecting Blocks; S110 Wiring Blocks with
    Color
    Use With
    Clear Label Holders; S110 Connecting Blocks; S110 Wiring Blocks
    No. of Pairs
    50
    Style
    With Legs
    $
    27
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S110MB2-300FT
    96023250
    Wall Mount
    8.5 W x 6 D x 16 H
    300
    $
    212
    .81
    /
    EA
    96023250
    Mounting Type
    Wall Mount
    Dimensions (Inches)
    8.5 W x 6 D x 16 H
    Product Includes
    Color
    Use With
    No. of Pairs
    300
    Style
    $
    212
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023236 SKU, 96023236 ANALYTICS...
    Product Includes
    S110 Wiring Block, S110 5-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    100
    Style
    Price
    $
    41
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023239 SKU, 96023239 ANALYTICS...
    Product Includes
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    100
    Style
    Price
    $
    40
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023242 SKU, 96023242 ANALYTICS...
    Product Includes
    S110 Wiring Block, S110 5-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    300
    Style
    Price
    $
    116
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023243 SKU, 96023243 ANALYTICS...
    Product Includes
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    300
    Style
    Price
    $
    116
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96015550 SKU, 96015550 ANALYTICS...
    Product Includes
    S110 Wiring Block, S110 4-Pair Connecting Block, and Label Holders With White Designation Label.
    Color
    None
    Use With
    No. of Pairs
    50
    Style
    Price
    $
    26
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023249 SKU, 96023249 ANALYTICS...
    Product Includes
    Color
    Use With
    No. of Pairs
    300
    Style
    Price
    $
    222
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98303214 SKU, 98303214 ANALYTICS...
    Product Includes
    Label holders with white designation labels; S110 Connecting Blocks; S110 Wiring Blocks with
    Color
    Use With
    Clear Label Holders; S110 Connecting Blocks; S110 Wiring Blocks
    No. of Pairs
    50
    Style
    With Legs
    Price
    $
    27
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96023250 SKU, 96023250 ANALYTICS...
    Product Includes
    Color
    Use With
    No. of Pairs
    300
    Style
    Price
    $
    212
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available