Siemon S110DA1-200RFT S110® Field Terminated 19 Inch Panels, 200-Pair W/ 5-Pair Connecting Blocks | Graybar Store
Siemon - S110® Field Terminated 19 Inch Panels, 200-Pair W/ 5-Pair Connecting Blocks - S110DA1-200RFT
+ / - Hover over image to Zoom
Other Views

    S110® Field Terminated 19 Inch Panels, 200-Pair W/ 5-Pair Connecting Blocks

    Manufacturer: Siemon
    Manufacturer #: S110DA1-200RFT
    SKU: 93177462
    $126.60
    Checking Pricing
         
    No. of Pairs:200
    Connecting Block Configuration:5-Pair
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110DA1-200RFT
    • Category Cat 5e
    • Connecting Block Configuration 5-Pair
    • No. of Pairs 200
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    100-pair field terminated 19 in panel, includes 5-pair connecting blocks.
    • Color coded pairs on each S110 connecting block
    • Can be mounted directly to a rack
    • Includes: Connecting Blocks