Siemon S110C-5 S110® Connecting Block | Graybar Store
Siemon - S110® Connecting Block - S110C-5
+ / - Hover over image to Zoom
Other Views

    S110® Connecting Block

    Manufacturer: Siemon
    Manufacturer #: S110C-5
    SKU: 91024806
    $1.10
    Checking Pricing
         
    No. of Pairs:5
    Color:None
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # S110C-5
    • Color None
    • No. of Pairs 5
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    S110® 5-pair connecting block.
    • For use with S110 wire blocks
    • Durable design, rugged high impact, flame-retardant polycarbonate easily withstands force of impact tool
    • Ideal for use in cross connect and consolidation point applications
    • Connecting blocks are color coded