GE Lighting 7 1/2S TRAY-130 S11 Medium Base Clear Appliance Lamp, 130V | Graybar Store
GE Lighting - S11 Medium Base Clear Appliance Lamp, 130V - 7 1/2S TRAY-130
+ / - Hover over image to Zoom
Other Views

    S11 Medium Base Clear Appliance Lamp, 130V

    Manufacturer: GE Lighting
    Manufacturer #: 7 1/2S TRAY-130
    SKU: 88111457
    $2.06
    Checking Pricing
         
    Initial Lumens:53
    Packaging:240 Per Case
    Rated Life (Hour):1400
    Wattage:8
    Alternate Manufacturer Part No.:11848
    Color:Clear
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 7 1/2S TRAY-130
    • Color Clear
    • Alternate Manufacturer Part No. 11848
    • Base Type Medium
    • Bulb Shape C7
    • Initial Lumens 53
    Product Overview:
    Clear 8W 130V S11 incandescent appliance lamp with medium screw base, 53 initial lumens and 1400 rated life hours.