GE Lighting 7 1/2S TRAY-120 S11 Medium Base Clear Appliance Lamp, 120V | Graybar Store
GE Lighting - S11 Medium Base Clear Appliance Lamp, 120V - 7 1/2S TRAY-120
+ / - Hover over image to Zoom
Other Views

    S11 Medium Base Clear Appliance Lamp, 120V

    Manufacturer: GE Lighting
    Manufacturer #: 7 1/2S TRAY-120
    SKU: 88111456
    $1.50
    Checking Pricing
         
    Initial Lumens:53
    Packaging:240 Per Case
    Rated Life (Hour):1400
    Wattage:8
    Alternate Manufacturer Part No.:11847
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 7 1/2S TRAY-120
    • Color Clear
    • Alternate Manufacturer Part No. 11847
    • Base Type Medium
    • Bulb Shape C7
    • Initial Lumens 53
    Product Overview:
    Clear 8W 120V S11 incandescent appliance lamp with medium screw base, 53 initial lumens and 1400 rated life hours.