GE Lighting 40S11N/1 CARD S11 Lamp, 40W, Clear | Graybar Store
GE Lighting - S11 Lamp, 40W, Clear - 40S11N/1 CARD
+ / - Hover over image to Zoom
Other Views

    S11 Lamp, 40W, Clear

    Manufacturer: GE Lighting
    Manufacturer #: 40S11N/1 CARD
    SKU: 88111194
    $2.27
    Checking Pricing
         
    Initial Lumens:440
    Packaging:240 Per Case
    Rated Life (Hour):500
    Wattage:40
    Alternate Manufacturer Part No.:35156
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40S11N/1 CARD
    • Color Clear
    • Alternate Manufacturer Part No. 35156
    • Base Type Intermediate Screw
    • Bulb Shape S11
    • Initial Lumens 440
    Product Overview:
    Clear reflector 40W S11 incandescent lamp with intermediate screw base, 500 rated life hours and 440 initial lumens.