GE Lighting 15S11/13 S11 Candelabra Clear Lamp, 15W | Graybar Store
GE Lighting - S11 Candelabra Clear Lamp, 15W - 15S11/13
+ / - Hover over image to Zoom
Other Views

    S11 Candelabra Clear Lamp, 15W

    Manufacturer: GE Lighting
    Manufacturer #: 15S11/13
    SKU: 88110771
    $4.00
    Checking Pricing
         
    Initial Lumens:115
    Packaging:120 Per Case
    Rated Life (Hour):750
    Wattage:15
    Alternate Manufacturer Part No.:13210
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 15S11/13
    • Color Clear
    • Alternate Manufacturer Part No. 13210
    • Base Type Candelabra
    • Bulb Shape S11
    • Initial Lumens 115
    • Rated Life (Hour) 750
    • Wattage 15
    • Packaging 120 Per Case
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    GE clear 15W S11 lamp with candelabra base, 115 initial lumens and 750 rated life hours for general lighting applications.