Hubbell Premise Wiring SFSV110BK iStation® S-Video Connection | Graybar Store
Hubbell Premise Wiring - iStation® S-Video Connection - SFSV110BK
+ / - Hover over image to Zoom
Other Views

    iStation® S-Video Connection

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SFSV110BK
    SKU: 22057840
    $12.85
    Checking Pricing
         
    Module:S-Video
    Color:Black
    Packaging:25 per Pack
    Insert Material:Phosphor Bronze
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SFSV110BK
    • Color Black
    • Connector Type S-Video 110 Punch-Down
    • Insert Material Phosphor Bronze
    • Module S-Video
    • Plating Material Nickel-Plated
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® S-Video Connection, Black, Cat 3; Cat 5; Cat 5e; Cat 6; Cat 6a, Packaging: 25 per Pack