Panduit S7212B Net-Access™ Cabinet, S-Type, 700 mm W, 42 RU, Black | Graybar Store
Panduit - Net-Access™ Cabinet, S-Type, 700 mm W, 42 RU, Black - S7212B
+ / - Hover over image to Zoom
Other Views

    Net-Access™ Cabinet, S-Type, 700 mm W, 42 RU, Black

    Manufacturer: Panduit
    Manufacturer #: S7212B
    SKU: 25525614
    $6,442.31
    Checking Pricing
         
    Height (Inches):79.8 in.
    Depth (Inches):42
    Rack Units:42
    Use With:Data Center
    Width (Inches):27.6 in.
    Door Style:Split
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S7212B
    • Type S-Type Cabinet Frame
    • Rack Units 42
    • Brand Net-Access
    • Depth (Inches) 42
    • Door Style Split
    • Height (Inches) 79.8 in.
    • Width (Inches) 27.6 in.
    • Use With Data Center
    Product Overview:
    Net-Access™ S S-Type Standard Cabinet, Width (Inches): 27.6 in, Height (Inches): 79.8 in, Depth (Inches): 42 in, Split, Rack Units: 42