Panduit S8522W Net-Access™ Cabinet, S-Type, 800 mm W, 42 RU, White | Graybar Store
Panduit - Net-Access™ Cabinet, S-Type, 800 mm W, 42 RU, White - S8522W
+ / - Hover over image to Zoom
Other Views

    Net-Access™ Cabinet, S-Type, 800 mm W, 42 RU, White

    Manufacturer: Panduit
    Manufacturer #: S8522W
    SKU: 25725472
    $2,925.32
    Checking Pricing
         
    Height (Inches):85 in.
    Depth (Inches):48
    Rack Units:45
    Use With:Data Center
    Width (Inches):31.5 in.
    Door Style:Split
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S8522W
    • Type S-Type Cabinet Frame
    • Rack Units 45
    • Brand Net-Access
    • Depth (Inches) 48
    • Door Style Split
    • Height (Inches) 85 in.
    • Width (Inches) 31.5 in.
    • Use With Data Center
    Product Overview:
    Net-Access™ S S-Type Cabinet, Width (Inches): 31.5 in, Height (Inches): 85 in, Depth (Inches): 48 in, Split, Rack Units: 45