Thomas and Betts SE-48 S Series Outlet Box Extension, 3/4 in. Knockouts | Graybar Store
Thomas and Betts - S Series Outlet Box Extension, 3/4 in. Knockouts - SE-48
+ / - Hover over image to Zoom
Other Views

    S Series Outlet Box Extension, 3/4 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: SE-48
    SKU: 93198234
    $20.44
    Checking Pricing
         
    Knockouts:3/4 (4)
    Box Style:4-1/8 in. dia.
    Depth (Inches):1-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SE-48
    • Box Style 4-1/8 in. dia.
    • Depth (Inches) 1-5/8 in.
    Product Overview:
    4-1/8 in. Round die cast aluminum outlet box extension, 1-5/8 in. deep with (4)3/4 in. knockouts.
    • 18.3 Cubic inch capacity
    • Pre-galvanized finish
    • UL Listed E28688