Siemon 9T7P4-E10-02-R1 TERA® E10 Cable Plenum (US), White | Graybar Store
Siemon - TERA® E10 Cable Plenum (US), White - 9T7P4-E10-02-R1
+ / - Hover over image to Zoom
Other Views

    TERA® E10 Cable Plenum (US), White

    Manufacturer: Siemon
    Manufacturer #: 9T7P4-E10-02-R1
    SKU: 25193394
    $1,874.33
    Checking Pricing
         
    Color:White
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 9T7P4-E10-02-R1
    • Color White
    • Category Cat 7a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 22 AWG
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    White Category 7A Shielded plenum 4-pair UTP cable.
    • S/FTP
    • Pairs individually shielded with aluminum-polyester foil
    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Minimal center isolation member reduces overall diameter
    • Supports 10GBASE-T, 1000BASE-T, 100BASE-T, 10BASE-T