Ideal Industries 31-150 S-Class® Replacement Fish Tape | Graybar Store
Ideal Industries - S-Class® Replacement Fish Tape - 31-150
+ / - Hover over image to Zoom
Other Views

    S-Class® Replacement Fish Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 31-150
    SKU: 92140049
    $193.57
    Checking Pricing
         
    End Type:Leader
    Length (Feet):50.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-150
    • Length (Feet) 50.0
    • End Type Leader
    • Materials Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    S-Class® 50-foot replacement fish tape has a leader end.
    S-Class® Replacement Fish Tape:
    • Length: 50 FT
    • Tape End: Leader
    • Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape
    • Diameter: 3/16 IN