Ideal Industries 31-207 S-Class® Rapid-Pak® Fish Tape | Graybar Store
Ideal Industries - S-Class® Rapid-Pak®  Fish Tape - 31-207
+ / - Hover over image to Zoom
Other Views

    S-Class® Rapid-Pak® Fish Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 31-207
    SKU: 96088563
    $488.90
    Checking Pricing
         
    End Type:Leader
    Length (Feet):200.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-207
    • Length (Feet) 200.0
    • End Type Leader
    • Materials Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    S-Class® Rapid-Pak® 200-foot fish tape has leader end.
    S-Class® Rapid-Pak® Fish Tape:
    • Length: 200 FT
    • Tape End: Leader
    • Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape
    • Case Diameter: 16 IN
    • Replacement Tape: 31-155
    • Diameter: 3/16 IN