Ideal Industries 31-189 S-Class® Rapid-Pak® Fish Tape | Graybar Store
Ideal Industries - S-Class® Rapid-Pak®  Fish Tape - 31-189
+ / - Hover over image to Zoom
Other Views

    S-Class® Rapid-Pak® Fish Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 31-189
    SKU: 93175699
    $299.33
    Checking Pricing
         
    End Type:Metal Eyelet
    Length (Feet):100.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-189
    • Length (Feet) 100.0
    • End Type Metal Eyelet
    • Materials Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    S-Class® Rapid-Pak® 100-foot fish tape has metal eyelet end.
    S-Class® Rapid-Pak® Fish Tape:
    • Length: 100 FT
    • Tape End: Eyelet
    • Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape
    • Case Diameter: 12 IN
    • Replacement Tape: 31-162
    • Diameter: 3/16 IN