Ideal Industries 31-064 S-Class® Fish Tape Tuff Grip™ Pro | Graybar Store
Ideal Industries - S-Class® Fish Tape Tuff Grip™ Pro - 31-064
+ / - Hover over image to Zoom
Other Views

    S-Class® Fish Tape Tuff Grip™ Pro

    Manufacturer: Ideal Industries
    Manufacturer #: 31-064
    SKU: 98289970
    $437.01
    Checking Pricing
         
    Length (Feet):200.0
    End Type:Leader
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-064
    • Length (Feet) 200.0
    • End Type Leader
    • Materials Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    S-Class® 200-foot fish tape with Tuff Grip™ Pro case and leader end
    • Non-conductive tape for use aroundlive circuits
    • Material: S-Class Nylon Jacketed Fiberglass.
    • End Type:Leader
    • Structural glass core gives you a more durable fiberglass tape