Quiktron (Legrand) S-Class 10GBASE SFP+ Transceiver module | Graybar Store
Quiktron (Legrand) - S-Class 10GBASE SFP+ Transceiver module
+ / - Hover over image to Zoom
Other Views

    S-Class 10GBASE SFP+ Transceiver module

    Manufacturer: Quiktron (Legrand)
         

    This is a MSA Compliant 10GBase-CU SFP+ to SFP+ direct attach cable that operates over passive copper

    It has been programmed, uniquely serialized, and data-traffic and application tested to ensure it is 100% compliant and functional. Our direct attach cables are built to comply with MSA (Multi-Source Agreement) standards. All of our twinax and AOC cables are Trade Agreements Act (TAA) compliant. We stand behind the quality of our products and proudly offer a limited lifetime warranty.
    See More >>
    • Manufacturer Quiktron (Legrand)
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Frequency Rating
    Media Connector Type
    No. of Ports
    No. of Positions
    Size
    Voltage (Volts)
    Watts
    Price
    SFP-10G-PDAC7M-LEG
    25875720
    Black
    14in x 14in x 1in
    DC to 10G
    N/A
    1
    1
    7m
    0
    0
    $
    152
    .47
    /
    EA
    25875720
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    0
    Watts
    0
    $
    152
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-PDAC10M-LEG
    25875721
    Black
    18in x 18in x 1.5in
    DC to 10G
    N/A
    1
    1
    10m
    0
    0
    $
    211
    .44
    /
    EA
    25875721
    Color
    Black
    Dimensions
    18in x 18in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    0
    Watts
    0
    $
    211
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-PDAC15M-LEG
    25875704
    Black
    14in x 14in x 1in
    DC to 10G
    N/A
    1
    1
    15m
    0
    0
    $
    485
    .90
    /
    EA
    25875704
    Color
    Black
    Dimensions
    14in x 14in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    15m
    Voltage (Volts)
    0
    Watts
    0
    $
    485
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-PDAC50CM-LEG
    25875714
    Black
    12in x 9in x 0.5in
    DC to 10G
    N/A
    1
    1
    .5m
    0
    0
    $
    63
    .01
    /
    EA
    25875714
    Color
    Black
    Dimensions
    12in x 9in x 0.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    .5m
    Voltage (Volts)
    0
    Watts
    0
    $
    63
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-PDAC1M-LEG
    25875715
    Black
    12in x 9in x 0.75in
    DC to 10G
    N/A
    1
    1
    1m
    0
    0
    $
    67
    .10
    /
    EA
    25875715
    Color
    Black
    Dimensions
    12in x 9in x 0.75in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    $
    67
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-PDAC2M-LEG
    25875716
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    2m
    0
    0
    $
    81
    .33
    /
    EA
    25875716
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    0
    Watts
    0
    $
    81
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-PDAC3M-LEG
    25875717
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    3m
    0
    0
    $
    91
    .48
    /
    EA
    25875717
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    $
    91
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-PDAC4M-LEG
    25875718
    Black
    12in x 9in x 1in
    DC to 10G
    N/A
    1
    1
    4m
    0
    0
    $
    147
    .30
    /
    EA
    25875718
    Color
    Black
    Dimensions
    12in x 9in x 1in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    4m
    Voltage (Volts)
    0
    Watts
    0
    $
    147
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SFP-10G-PDAC5M-LEG
    25875719
    Black
    14in x 14in x 1.5in
    DC to 10G
    N/A
    1
    1
    5m
    0
    0
    $
    128
    .09
    /
    EA
    25875719
    Color
    Black
    Dimensions
    14in x 14in x 1.5in
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    $
    128
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875720 SKU, 25875720 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    7m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    152
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875721 SKU, 25875721 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    10m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    211
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875704 SKU, 25875704 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    15m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    485
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875714 SKU, 25875714 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    .5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    63
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875715 SKU, 25875715 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    1m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    67
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875716 SKU, 25875716 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    2m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    81
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875717 SKU, 25875717 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    3m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    91
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875718 SKU, 25875718 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    4m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    147
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25875719 SKU, 25875719 ANALYTICS...
    Frequency Rating
    DC to 10G
    Media Connector Type
    N/A
    No. of Ports
    1
    No. of Positions
    1
    Size
    5m
    Voltage (Volts)
    0
    Watts
    0
    Price
    $
    128
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available