Krylon K20879 Rust Tough® Utili-Coat™ Aerosols, Utility Grey Primer | Graybar Store
Krylon - Rust Tough® Utili-Coat™ Aerosols, Utility Grey Primer - K20879
+ / - Hover over image to Zoom
Other Views

    Rust Tough® Utili-Coat™ Aerosols, Utility Grey Primer

    Manufacturer: Krylon
    Manufacturer #: K20879
    SKU: 25200962
    $11.63
    Checking Pricing
         
    Color:Grey
    Size:15 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # K20879
    • Color Grey
    • Size 15 oz
    • SAP Material Type ZSTD
    Product Overview:
    Grey alkyd enamel paint primer, 15 oz Aerosol Can
    • Direct-to-metal rust preventative formula
    • One coat coverage
    • State-of-the-art corrosion protection
    • Excellent gloss and color retention