CRC Industries 18150 Rust Proof Primers-Grey | Graybar Store
CRC Industries - Rust Proof Primers-Grey - 18150
+ / - Hover over image to Zoom
Other Views

    Rust Proof Primers-Grey

    Manufacturer: CRC Industries
    Manufacturer #: 18150
    SKU: 97185423
    $9.68
    Checking Pricing
         
    Size:15 oz. Can
    Color:Grey
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18150
    • Color Grey
    • Size 15 oz. Can
    • Application General Use Interior and Exterior
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    15 oz aerosol can rust proof primer with grey color.