L. H. Dottie 305 Rust Proof Paint -Solvent-Based, Safety Orange | Graybar Store
L. H. Dottie - Rust Proof Paint -Solvent-Based, Safety Orange - 305
+ / - Hover over image to Zoom
Other Views

    Rust Proof Paint -Solvent-Based, Safety Orange

    Manufacturer: L. H. Dottie
    Manufacturer #: 305
    SKU: 25409180
    $53.52
    Checking Pricing
         
    Size:16 oz.
    Color:Safety Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 305
    • Color Safety Orange
    • Size 16 oz.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Solvent based rust proof paint; 16 oz, aerosol can, safety orange.
    • Ideal for equipment touch-up / OEM production applications indoors/out
    • Resistant to mild and moderate environments including intermittent exposure to water, salt spray, moisture and temperatures up to 300 Degree F (149 degree C)
    • Can be applied directly over rust with minor surface preparation
    • Tough, protective coating will not chip or peel
    • Aerosol dries to touch in just 15 minutes
    • Provides excellent hiding characteristics with smooth, even coverage
    • Not recommended for immersion services