CRC Industries 18105 Rust Proof Enamel Spray Paint, Black | Graybar Store
CRC Industries - Rust Proof Enamel Spray Paint, Black - 18105
+ / - Hover over image to Zoom
Other Views

    Rust Proof Enamel Spray Paint, Black

    Manufacturer: CRC Industries
    Manufacturer #: 18105
    SKU: 97185409
    $9.95
    Checking Pricing
         
    Color:Black
    Flame Retardant:Extremely Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 18105
    • Color Black
    • Application Outdoor marking paints.
    • Flame Retardant Extremely Flammable
    • Flammability Rating Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    15 oz aerosol can, rust proof enamel spray paint with osha black color.
    • Rust proof alkyd enamel spray paint.
    • Designed for moderate to severe corrosive environments
    • Is specially formulated to resist rusting, peeling and fading. Fights weathering salt spray
    • The most severe and demanding iIndustrial Conditions.
    • Color -OSHA Red