Chatsworth 16314-701 Runway Splice Kit | Graybar Store
Chatsworth - Runway Splice Kit - 16314-701
+ / - Hover over image to Zoom
Other Views

    Runway Splice Kit

    Manufacturer: Chatsworth
    Manufacturer #: 16314-701
    SKU: 22025523
    $52.30
    Checking Pricing
         
    Packaging:1
    Use With:1-1/2 x 3/8 in Stringer
    Width (Inches):0.38
    Fitting Type:Hex; Trimmed Round Head Square Neck
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 16314-701
    • Color Black
    • Fitting Type Hex; Trimmed Round Head Square Neck
    • Materials Steel
    • Width (Inches) 0.38
    • Packaging 1
    • Use With 1-1/2 x 3/8 in Stringer
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Runway Splice Kit, Black, Width (Inches): 0.38 in, Steel, Packing Quantity: 1
    (2) 3/8-16 Hex Nuts; (2) 3/8-16 Trimmed Round Head Square Neck Bolts; (2) 90° Outside Clamps; (2) Inside Edge Clamps; (2) Lock Washers