Legrand Ortronics OR-RHB-12B Runway Hanger Bracket | Graybar Store
Legrand Ortronics - Runway Hanger Bracket - OR-RHB-12B
+ / - Hover over image to Zoom
Other Views

    Runway Hanger Bracket

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-RHB-12B
    SKU: 25011718
    $53.53
    Checking Pricing
         
    Height (Inches):12 in.
    Material:Steel
    Size:12 H x 12.38 W x 2 D in
    Thread Size (Inches):5/8-11
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-RHB-12B
    • Color Black
    • Size 12 H x 12.38 W x 2 D in
    • Type Runway Hanger Brackets
    • Height (Inches) 12 in.
    • Thread Size (Inches) 5/8-11
    • Width 12.38 in
    • Material Steel
    • Includes (1) Hanger Bracket
    Product Overview:
    Ortronics® Runway Hanger Bracket, Size: 12 H x 12.38 W x 2 D in, Black, Steel
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules