Ortronics (Legrand) OR-RCBK-6 Runway Ceiling Kit | Graybar Store
Ortronics (Legrand) - Runway Ceiling Kit - OR-RCBK-6
+ / - Hover over image to Zoom
Other Views

    Runway Ceiling Kit

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-RCBK-6
    SKU: 25216704
    $47.63
    Checking Pricing
         
    Thread Size (Inches):5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-RCBK-6
    • Type Runway Ceiling Kit
    • Thread Size (Inches) 5/8-11
    • Includes (1) 5/8-11 in x 6 ft Threaded Rod; (1) Ceiling Hanger Bracket; (1) Closed Clip; (4) 5/8-11 in Hex Nuts
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Runway Ceiling Kit
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB over TIA 568- C.2 Standard for both PSANEXT & PSAACRF; Improved Cable Temperature Rating, 90°C Plenum; 75°C Riser; TRU-Mark P