Graybar Vendor 4-RUN-THRD Running Thread Pipe - Rigid Steel Conduit, 4 x 3 ft. | Graybar Store
Graybar Vendor - Running Thread Pipe - Rigid Steel Conduit, 4 x 3 ft. - 4-RUN-THRD
+ / - Hover over image to Zoom
Other Views

    Running Thread Pipe - Rigid Steel Conduit, 4 x 3 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-RUN-THRD
    SKU: 88273357
    $580.50
    Checking Pricing
         
    Size:4 in. x 3 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-RUN-THRD
    • Size 4 in. x 3 ft
    • SAP Material Type ZSTD
    Product Overview:
    4 in x 3 ft. galvanized running electro-plated thread pipe.