Graybar Vendor 3/4 X 36-RUN-THRD Running Thread Pipe - Rigid Steel Conduit, 3 Ft. | Graybar Store
Graybar Vendor - Running Thread Pipe - Rigid Steel Conduit, 3 Ft. - 3/4 X 36-RUN-THRD
+ / - Hover over image to Zoom
Other Views

    Running Thread Pipe - Rigid Steel Conduit, 3 Ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: 3/4 X 36-RUN-THRD
    SKU: 88273342
    $65.66
    Checking Pricing
         
    Length:3 ft.
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3/4 X 36-RUN-THRD
    • Length 3 ft.
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in x 3 ft. galvanized running electro-plated thread pipe.