Graybar Vendor 1-1/2-RUN-THRD Running Thread Pipe - Rigid Steel Conduit, 1-1/2 x 3 ft. | Graybar Store
Graybar Vendor - Running Thread Pipe - Rigid Steel Conduit, 1-1/2 x 3 ft. - 1-1/2-RUN-THRD
+ / - Hover over image to Zoom
Other Views

    Running Thread Pipe - Rigid Steel Conduit, 1-1/2 x 3 ft.

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/2-RUN-THRD
    SKU: 88272979
    $136.32
    Checking Pricing
         
    Size:1-1/2 in. x 3 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/2-RUN-THRD
    • Size 1-1/2 in. x 3 ft
    • SAP Material Type ZSTD
    Product Overview:
    1-1/2 in x 3 ft. galvanized running electro-plated thread pipe.