Clearfield KC2-CAA Splitter Planar 1 x 16 | Graybar Store
Clearfield - Splitter Planar 1 x 16 - KC2-CAA
+ / - Hover over image to Zoom
Other Views

    Splitter Planar 1 x 16

    Manufacturer: Clearfield
    Manufacturer #: KC2-CAA
    SKU: 25722861
    $1,694.98
    Checking Pricing
         
    Adapter Housing Color:Black
    Fiber Count:16
    Fiber Category:Singlemode - OS2
    No. of Adapters:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # KC2-CAA
    • Adapter Housing Color Black
    • Fiber Category Singlemode - OS2
    • Fiber Count 16
    • No. of Adapters 2
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    WaveSmart® Ruggedized Splitter, SC to APC, Black/Green, Fiber Count: 16, Singlemode