Fluke FLUKE-28II Rugged Digital Multimeter | Graybar Store
Fluke - Rugged Digital Multimeter - FLUKE-28II
+ / - Hover over image to Zoom
Other Views

    Rugged Digital Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-28II
    SKU: 25255748
    $510.19
    Checking Pricing
         
    Power Source:(3) AA Batteries
    Tool Application:Voltage and Frequency Measurement
    Rating:CE Certified; N10140
    Display Type:Backlight; Bar Graph
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-28II
    • Display Type Backlight; Bar Graph
    • Power Source (3) AA Batteries
    • Rating CE Certified; N10140
    • Tool Application Voltage and Frequency Measurement
    • For Use With Fluke 28 II Rugged Digital Multimeter
    • Country of Origin US - USA
    Product Overview:
    Multimeter, 1000V AC/DC, Capacitance 1 Nanofarad to 9999 Microfarad, Resistance 0.1 Ohm to 50 Megaohm, Frequency 15Hz to 20KHz, Current 1MA to 10A, Counts 6000/19999, True RMS Readings, Battery Life 800 Hour, Safety Rating Cat IV 600V, Cat III 1000V