Ideal Industries 45-357 Ruby DualScribe™ Double-Ended Fiber Optic Scribe | Graybar Store
Ideal Industries - Ruby DualScribe™ Double-Ended Fiber Optic Scribe - 45-357
+ / - Hover over image to Zoom
Other Views

    Ruby DualScribe™ Double-Ended Fiber Optic Scribe

    Manufacturer: Ideal Industries
    Manufacturer #: 45-357
    SKU: 22048869
    $47.27
    Checking Pricing
         
    Tool Application:Scribe
    Additional Features:Ruby Blade
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-357
    • Additional Features Ruby Blade
    • Tool Application Scribe
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ruby fiber optic scribe has a red handle.
    Fiber Optic Scribe:
    • professional quality blade styles
    • 30 degree single bevel - dualscribe reversible blade doubles tool life
    • soft non-slip grip provides precise control during scribing
    • Clear safety cap protects the blades from damage when not in use