3M 2155-1-1/2X22FT Rubber Splicing Tape | Graybar Store
3M - Rubber Splicing Tape - 2155-1-1/2X22FT
+ / - Hover over image to Zoom
Other Views

    Rubber Splicing Tape

    Manufacturer: 3M
    Manufacturer #: 2155-1-1/2X22FT
    SKU: 99503365
    $21.70
    Checking Pricing
         
    Color:Black
    Width (Inches):0.75
    Packaging:45 Rolls per Case
    Length:22 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2155-1-1/2X22FT
    • Color Black
    • Length 22 ft.
    • Materials Rubber
    • Thickness 30 mil
    Product Overview:
    Temflex™ 2155 Rubber Splicing Tape, Width Inches: 3/4 in, Length: 22 ft, Rubber, Color: Black, Packaging: 45 Rolls per Case