3M 23-2 INX30FT Rubber Splicing Tape | Graybar Store
3M - Rubber Splicing Tape - 23-2 INX30FT
+ / - Hover over image to Zoom
Other Views

    Rubber Splicing Tape

    Manufacturer: 3M
    Manufacturer #: 23-2 INX30FT
    SKU: 88175882
    $54.39
    Checking Pricing
         
    Color:Black
    Width (Inches):2
    Packaging:16 Rolls per Case
    Length:30 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 23-2 INX30FT
    • Color Black
    • Length 30 ft.
    • Materials Ethylene Propylene Rubber
    Product Overview:
    Scotch® 23 Rubber Splicing Tape, Width Inches: 2 in, Length: 30 ft, Ethylene Propylene Rubber, Color: Black, Packaging: 16 Rolls per Case