Panduit P32W2R1-100-72 Rubber Foam Tape 1/32 x 1 x 72YD | Graybar Store
Panduit - Rubber Foam Tape 1/32 x 1 x 72YD - P32W2R1-100-72
+ / - Hover over image to Zoom
Other Views

    Rubber Foam Tape 1/32 x 1 x 72YD

    Manufacturer: Panduit
    Manufacturer #: P32W2R1-100-72
    SKU: 88198556
    $130.12
    Checking Pricing
         
    Size:1/32 x 1.00 in. x 72 Yrd
    Color:White
    Brand or Series:Pan-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P32W2R1-100-72
    • Color White
    • Size 1/32 x 1.00 in. x 72 Yrd
    Product Overview:
    Low Voltage rubber foam rape 1/32 Inch Thick x 1.00 Inch Wide x 72.00 Yards Length with white color.