3M SLIC-ES/3TC SLiC™ Rubber End Seal | Graybar Store
3M - SLiC™ Rubber End Seal - SLIC-ES/3TC
+ / - Hover over image to Zoom
Other Views

    SLiC™ Rubber End Seal

    Manufacturer: 3M
    Manufacturer #: SLIC-ES/3TC
    SKU: 89010069
    $10.99
    Checking Pricing
         
    Max. Splice Bundle Dia.:3 in.
    Environment:Outdoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # SLIC-ES/3TC
    • Environment Outdoor
    • Max. Splice Bundle Dia. 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SLiC™ Rubber End Seal, Outdoor, Max. Splice Bundle Dia.: 3 in