L. H. Dottie RTV8W RTV Silicone Sealant, 8 oz. | Graybar Store
L. H. Dottie - RTV Silicone Sealant, 8 oz. - RTV8W
+ / - Hover over image to Zoom
Other Views

    RTV Silicone Sealant, 8 oz.

    Manufacturer: L. H. Dottie
    Manufacturer #: RTV8W
    SKU: 25364150
    $266.76
    Checking Pricing
         
    Packaging:8 oz. Can
    Material:RTV Silicone
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RTV8W
    • Color Clear
    • Application For General Purpose Sealing and Protecting
    • Type General-Purpose Sealant
    • Material RTV Silicone
    • Packaging 8 oz. Can
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 oz. pressure can silicone sealant . With stands temperatures to 450 degree F.
    ul>
  • Non Acetic and Non Corrosive
  • Low Odor
  • Flexible, Non Sagging, Watertight
  • SIlicone
  •