L. H. Dottie RTV3 RTV Silicone Sealant, 3 oz. | Graybar Store
L. H. Dottie - RTV Silicone Sealant, 3 oz. - RTV3
+ / - Hover over image to Zoom
Other Views

    RTV Silicone Sealant, 3 oz.

    Manufacturer: L. H. Dottie
    Manufacturer #: RTV3
    SKU: 92110950
    $82.08
    Checking Pricing
         
    Packaging:3 oz. Tube
    Material:RTV Silicone
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RTV3
    • Color Clear
    • Application For General Purpose Sealing and Protecting
    • Type General-Purpose Sealant
    Product Overview:
    3 oz. tube, silicone sealant with clear color. Withstands temperatures to 450 degree F.
    ul>
  • Non Acetic and Non Corrosive
  • Low Odor
  • Flexible, Non Sagging, Watertight
  • SIlicone
  •